missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Elite™ Adjustable-Volume Pipettes
GREENER_CHOICE

Extremely low plunger forces work longer without fatigue and reduce the risk of RSI.

Brand:  Fisherbrand™ 4680060

148.81 GBP valid until 2025-12-31
Use promo code "24314" to get your promotional price.


 View more versions of this product

Product Code. 11875762

  • ÂŁ299.00 / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Extremely low plunger forces work longer without fatigue and reduce the risk of RSI.

 

  • Fully autoclavable — entire pipette can be steam autoclaved
  • Soft-touch tip ejection — a gearing mechanism reducing tip ejection force up to 50%
  • Ergonomic comfortable lightweight handle — comfortable grip and effortless tip attachment
  • Optimal fit with SureOne™ pipette tips — best pipetting performance
  • Super blow-out piston — creates 150% bigger air push than conventional piston for delivery of the micro size drops

 

Services

Three years.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

0.6 to 1.8%
Autoclavable
Elite
20 to 200 ÎĽL
Calibration certificate, in-lab calibration tool
Soft touch tip ejection
SureOne™ tips
SureOne™ Tip
Micro Pipette
Ergonomic
0.2ÎĽL
3 Years
Product Suggestions

Product Suggestions

Videos

Videos

  • Talking Points - Fisherbrand Elite Pipettors and SureOne Pipettor Tips (EN)
    Extremely low plunger forces work longer without fatigue and reduce the risk of RSI.
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected
    • en (Main), selected

    Talking Points - Fisherbrand Elite Pipettors

  • Fisherbrand - Elite pipettors
    Improved ergonomic design provides newly designed finger rest and index finger and hand support for maximum comfort.
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Fisherbrand Elite pipettors

    SDS
    Documents Certificates
    View accessory products
    Special Offers

    Special Offers

    • Multiple Manufacturers
      Save up to 94% on Teaching Lab Essentials
      Promo Code25721

      Expires2025-05-01

      New Offer
      Save Now
    • Multiple Manufacturers
      Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.
      Promo Code: 24155

      Expires2025-04-30

      Days

      14

      Hours

      16

      Minutes

      12

      Seconds

      7
      Hot Deal

      *Discount will apply to qualifying orders received by Fisher Scientific between 01/03/2025 and 31/03/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

      Terms & Conditions See Full Promo Details
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    Fisherbrand™ Elite™ Adjustable-Volume Pipettes > 20-200ÎĽL

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.