missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Two-Memory Timer

Delivers on-the-dot timing operations whether counting up or down from 23 hours, 59 minutes, 59 seconds

Brand:  Fisherbrand™ 93678-27

34.51 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.


Product Code. 11755863

  • £48.73 / Each
In Stock
to see stock.
Explore more special offers
Add to basket

Includes: Battery, magnet, flip-open stand/clip, Traceable™ Certificate

Description

Description

Delivers on-the-dot timing operations whether counting up or down from 23 hours, 59 minutes, 59 seconds. Fisherbrand™ Traceable™ Two-Memory Timer helps to perform two tests at once, both countdown timing channels may be started simultaneously. As each countdown time ends, a unique alarm sounds, and Times Up flashes on the display. At zero, the display will begin counting up.

  • Memory feature can perform countless repetitive tests
  • Both countdown timing channels may be set to recall a specific time.
  • Accuracy: 0.01%
  • Resolution: 1 sec.
  • Memory recall
  • Timer range: 24 hrs.
  • Display: Double-line LCD, each line 0.375 in. (1.0cm) H
  • Alarm: Distinct alarm for each channel, 1 minute, silenced automatically or manually
  • Easel stand, clip, and magnetic back
  • Dimensions: 2.22L x 6.98W x 5.39cmH (0.875 x 2.75 x 2.125 in.)
  • Weight: 1.9 oz. (54g)

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Specifications

Handheld/Benchtop Timer
Audible
1 sec.
Silver Oxide
0.93 cm
53.01 g
To perform repetative tests
23 hr. 59 min. 59 sec.
0.0001
LCD
0.37 in.
1.87 oz.
Battery, magnet, flip-open stand/clip, Traceable Certificate
NIST
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    15

    Hours

    5

    Minutes

    58

    Seconds

    17
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Traceable™ Two-Memory Timer > Timer range: 24 hours; 1.9 oz. (54g)

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.