missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Flexible Discharge Tube with Recirculation Valve for Dispensette™ S, S Organic, S Trace Analysis
Manufactured from PTFE with a coiled cord approx. 800mm in length.
Brand: BRAND™ 708132
79.04 GBP valid until 2025-05-31
Use promo code "25977" to get your promotional price.
Description
- With safety handle
- Not suitable for HF
- Provided individually

Specifications
PTFE | |
For nominal capacity of 2, 5, 10mL | |
1/Pk. | |
3 mm |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 7
BRAND Dispensette S - Bottle Top Dispenser - English.PDF
File size: 1.4 MB
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
13Hours
18Minutes
37Seconds
39 -
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
Days
88Hours
18Minutes
37Seconds
39New Offer Save Up to 85%
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BRAND™ Flexible Discharge Tube with Recirculation Valve for Dispensette™ S, S Organic, S Trace Analysis > For nominal capacity of 2, 5, 10mL
Spot an opportunity for improvement?Share a Content Correction