missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Fold and Snap Tube Racks
GREENER_CHOICE

Fold and Snap Tube Racks is an economical and durable solution for storing test tubes.

Brand:  Heathrow Scientific™ HS243071W

18.10 GBP valid until 2025-06-13
Use promo code "24123" to get your promotional price.


 View more versions of this product

Product Code. 16243812

  • £19.05 / Each
Estimated Shipment: 16-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Compatible with 5-30 mL test tubes
  • Polypropylene racks ship flat in one piece
  • Easy-to-assemble, simply fold and snap together
  • Open design allows samples to be incubated at the same temperature
  • Rack design is optimized for tube stability
  • Can be used in water baths
  • Autoclavable
Specifications

Specifications

Tube Rack
4 x 10
White
Polypropylene
No
Test Tube Holding
1 Ea.
9.8 x 4.2 x 2.8 in.
9.8 in.
4.2 in.
2.8 in.
0.35 lb.
Fold and Snap Tube Rack
Autoclavable
Tubes (5 to 30 mL)
40
Non-sterile
50/Cs.
9.8 x 4.2 x 2.8 in.
24.9 cm
10.8 cm
7.2 cm
20 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Heathrow Scientific™ Fold and Snap Tube Racks > Positions: 40, Color: White

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.