Learn More
Liebherr™ GG 40XX-Series Static Freezers
Designed with drawers and shelves for optimum storage of frozen materials and samples. Liebherr™ GG 40XX-Series Static Freezers are large capacity freezers with electronic controls for stable temperatures. Options include a white or stainless steel exterior.
Brand: Liebherr™ GG 4010
Description
Freezer for storage of frozen samples- Adjustable temperature can be set to a precise level for maximum temperature stability
- Digital display control panel with audible and visual open door and high-temperature alarms
- Automatic freezing and rapid cooling after door opening with eco-friendly refrigerant
- Premium-quality materials and first-rate workmanship for a long service life
- Features optimized, high-performance components
- Supplied with 3 wire baskets and 7 evaporator plate shelves
- Reversible door with safety lock for safe storage of valuable goods
Specifications
348 L | |
SwingLine | |
Right Interchangeable | |
White Steel | |
60 kg | |
3 | |
No | |
Electronic | |
Manual | |
48D x 45.7W x 168.6H cm | |
48 cm | |
45.7 cm | |
Key Lock | |
220/240 V | |
75 w | |
R 290 | |
81 kg |
-14°C to -28°C | |
1 | |
White Plastic | |
7 Evaporator Plates | |
Wire Bin | |
Digital, External | |
White | |
Temperature alarm | |
GG4010X | |
68D x 59.7W x 190H cm | |
6 x 22.4 cm, 1 x 24 cm shelves | |
Compartments (7): 6 x 224 cm, 1 x 240 cm | |
1.5 A | |
50 Hz | |
1.176 kWh / 24 hr. | |
88 kg |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.