missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Pocket ZIP Bags
Provides an excellent transport and storage option for solid samples. Gosselin™ Pocket ZIP Bags are nonsterile and manufactured from PE plastic.
Brand: Gosselin™ SP8-08
151.74 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- Quick closure system
- Single or double pocket
- Available in a range of colors

Specifications
Natural | |
Polyethylene | |
50 μm | |
300 mm |
Used in collection and transportation of solid samples and tubes, industries, dairy | |
Sterile | |
1000 Carton | |
200 mm |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 6
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
6Hours
19Minutes
2Seconds
34
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Gosselin™ Pocket ZIP Bags > Natural; Dimensions: 300L x 200mmW
Spot an opportunity for improvement?Share a Content Correction