Learn More
Gosselin™ Polystrene Petri Dish
Crystal polystyrene dishes, with optimal flatness.
Brand: Gosselin BP143-07
103.27 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
- Appropriate for aseptic production
- Sterilized by irradiation
- Flat bottom

Specifications
CE, IVD, EC N°1935/2004, ISO 11137 | |
Polystyrene | |
Aseptic | |
1 | |
176 Carton | |
20.6 mm |
Natural | |
Round | |
Petri Dish | |
For use in clinical, environment, industries, microbiology | |
3 | |
140 mm |
Special Offers
-
Corning Matrigel
,
Corning Biocoat
,
Corning CoolProduct
,
Corning Media Tech
,
Corning
-
Multiple Manufacturers
Spotlight
Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.Promo Code: 24155Expires: 2025-04-30
Your input is important to us. Please complete this form to provide feedback related to the content on this product.