missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Grade 508 Chromatography Paper

Suitable for electrophoresis and chromatographic works. Fisherbrand™ Grade 508 Chromatography Paper is used in separation and identification of samples unknown composition in research laboratories.

Brand:  Fisherbrand™ 0508F00021

282.40 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.


 View more versions of this product

Product Code. 11567393

  • £699.00 / Pack of 50
Estimated Shipment: 08-05-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

Fisherbrand™ CHR 100 grade of paper may be used in many applications where Whatman No. 1 CHR or Schleicher and Schuell No. 2043a are used. Fisherbrand™ CHR 200 grade of paper may be used in many applications where Whatman No. 3MM CHR or Schleicher and Schuell No. 4369 are used.
Specifications

Specifications

0.35 mm
Sheet
Paper
115 mm/30 min.
Suitable for Electrophoresis and Chromatographic Works
508
460 mm
570 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    22

    Hours

    22

    Minutes

    59

    Seconds

    17
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Grade 508 Chromatography Paper > Length: 570mm; Width: 460mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.