missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Grade 912 Universal Test Paper

Used for general analysis.

Brand:  Fisherbrand™ 0912R00523

 View more versions of this product

Product Code. 11567382

Quantity Price
1 £67.19 / Pack of 4
10 £60.47 / Pack of 4
In Stock
to see stock.
Edge
Explore more special offers
Add to basket


You may only order up to the available stock. Where an alternative item has been identified it will be shown below
This item is not returnable. View return policy

Description

Description

  • General control of acid or alkaline reactions

Color:

  • Litmus Blue: Blue to red
  • Litmus neutral: Purple to blue/red
  • Litmus red: Red to blue

Applications:

  • Rapid determination of pH value in industrial applications
  • General analysis in school
  • Used in formation
Specifications

Specifications

Red
Rapid determination of pH value in industrial applications, general analysis in school, formation
Red Litmus Paper
7 mm
Roll
4 Rolls
5 m
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Grade 912 Universal Test Paper > Litmus paper, red; Roll; Dimensions: 5m x 7mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.