missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Grip Stopper for Round Bottom Polystyrene Tubes

Made of high-grade polyethylene. Greiner Bio-One Gripper Stopper is used with round bottom polystyrene tubes.

Brand:  Greiner Bio-One 303321

 View more versions of this product

Product Code. 10204411

  • £1265.43 / Pack of 500
Estimated Shipment: 13-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Material: High-grade polyethylene
  • Non-sterile
  • Color: Natural
  • For use with round bottom polystyrene tubes
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Tube: 12 mm
Polyethylene
Tube: 55 mm
4 mL Tube
Screw Cap
Natural
20,000/Cs.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Greiner Bio-One Grip Stopper for Round Bottom Polystyrene Tubes > For use with 4mL round bottom polystyrene tubes

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.