missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Floating Foam Tube Racks
GREENER_CHOICE

Float tubes in water baths, tubs or beakers. Fisherbrand™ Floating Foam Tube Racks are constructed of flexible, high-density polyethylene foam for a variety of lab applications. Brightly colored, reusable racks include detachable carrying handles to easily lift samples out of baths.

Brand:  Fisherbrand™ HS2165C

18.84 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.


 View more versions of this product

Product Code. 11724736

  • £28.69 / Pack of 5
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Alert:

Not recommended for cleaning in autoclave.


Description

Description

  • Brightly colored foam racks are ideal for floating tubes in water baths, tubs or beakers
  • Closed cell foam resists water absorption so racks can be washed and reused
  • Include detachable carrying handles to lift samples easily out of baths
Specifications

Specifications

Not Autoclavable
Tube Rack
24 x 1.5 to 2.0 mL Tubes
High-density Polyethylene Foam
Rectangular with Rounded Corners
9.3 mm
Yellow
For floating tubes in water baths, tubs or beakers
Detachable carrying handles
5 Pk.
150 x 83 x 70 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.
    Promo Code: 24155

    Expires2025-04-30

    Days

    30

    Hours

    11

    Minutes

    17

    Seconds

    56
    Hot Deal

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/03/2025 and 31/03/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions See Full Promo Details
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Floating Foam Tube Racks > Holds: 24 x 1.5 to 2.0 mL Tubes, Color: Yellow, Shape: Rectangle

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.