Learn More
Fisherbrand™ Headspace-Vial, Bevelled Crimp Neck, Clear Glass
38.20 GBP valid until 2025-12-31
Use promo code "24355" to get your promotional price.
Description
- Clear
- Glass

Specifications
Clear | |
Glass | |
Headspace | |
CleanPack, Polypropylene Box | |
20 mL | |
75.5 mm | |
ND20 |
23 mm | |
22 mL | |
Bevelled Crimp | |
<800 μL | |
Round Bottom | |
100 |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Spotlight
Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.Promo Code: 24155Expires: 2025-04-30
-
Multiple Manufacturers
Chromatography and Chemicals Promotion
Explore our new promotion and get up to 70% off some of our most popular products.Promo Code: 24127Expires: 2025-05-31
New Offer Save Up to 70% -
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Your input is important to us. Please complete this form to provide feedback related to the content on this product.