missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Headspace-Vial, Bevelled Crimp Neck, Clear Glass

Rounded or flat bottom.

Brand:  Fisherbrand™ 20 09 0440

35.82 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.


 View more versions of this product

Product Code. 10152512

  • £53.81 / Pack of 100
In Stock
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Clear
  • Glass
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Clear
Glass
Headspace
CleanPack, Polypropylene Box
20 mL
75.5 mm
ND20
23 mm
22.4 mL
Bevelled Crimp
<800 μL
Round Bottom
100
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.
    Promo Code: 24155

    Expires2025-04-30

    Days

    28

    Hours

    14

    Minutes

    6

    Seconds

    13
    Hot Deal

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/03/2025 and 31/03/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions See Full Promo Details
  • Multiple Manufacturers
    Explore our new promotion and get up to 70% off some of our most popular products.
    Promo Code: 24127

    Expires2025-05-31

    Days

    59

    Hours

    14

    Minutes

    6

    Seconds

    13
  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    28

    Hours

    14

    Minutes

    6

    Seconds

    13
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Headspace-Vial, Bevelled Crimp Neck, Clear Glass > rounded bottom,patched,20ml,75.5mm height

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.