missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Headspace-Vial, Precision Thread, Glass
Available in rounded or flat bottom.
£46.79 - £102.39
Specifications
Diameter (Metric) Outer | 22.5 mm |
---|---|
Material | Glass |
For Use With (Application) | Headspace |
Neck Style | Precision Thread |
Volume (Metric) Residual | <800 μL |
Product Code | Brand | Volume (Metric) | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Color | Price | Quantity & Availability | |||||
11506114
|
Fisherbrand™
18 09 1306 |
10.8 mL | Clear |
£46.79
Pack of 100 |
In Stock
Log in to see stock. ![]() |
|||||
12941221
|
Fisherbrand™
18 09 1307 |
20.6 mL | Clear |
£68.68
Pack of 100 |
In Stock
Log in to see stock. ![]() |
|||||
11526114
|
Fisherbrand™
18 09 1310 |
10.8 mL | Amber |
£91.31
Pack of 100 |
In Stock
Log in to see stock. ![]() |
|||||
12951221
|
Fisherbrand™
18 09 1311 |
20.6 mL | Amber |
£102.39
Pack of 100 |
In Stock
Log in to see stock. |
|||||
Description
- Flat bottom
- Bevelled top or flat DIN Crimp Neck/Screw Neck
- Clear or Amber Glass
Specifications
22.5 mm | |
Headspace | |
<800 μL | |
100 |
Glass | |
Precision Thread | |
Round Bottom | |
ND18 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Headspace-Vial, Precision Thread, Glass