missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Crimp Neck
- Rounded bottom
- Glass
- Clear

Specifications
Clear | |
Glass | |
SPME | |
CleanPack, Polypropylene Box | |
20 mL | |
75.5 mm | |
ND20 |
22.5 mm | |
21.2 mL | |
Special Crimp | |
<800 μL | |
Round Bottom | |
100 | |
No |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 7
Fisherbrand Focus on glassware and plasticware
File size: 66.4 MB
Special Offers
-
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Days
0Hours
15Minutes
42Seconds
56 -
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
29Hours
8Minutes
17Seconds
3
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Headspace-Vial, SPME Crimp Neck, Clear Glass > rounded bottom,20ml,75.5mm height
Spot an opportunity for improvement?Share a Content Correction