Learn More
Keystone Cleanroom Products Heat Seal Tyvek™ Steam Sterilization Pouches



Heat Seal Tyvek™ Steam Sterilization Pouches provide a strong barrier from microbial contamination.
Brand: Keystone Cleanroom Products BBMGTVKHS0815
1030.75 GBP valid until 2025-05-02
Use promo code "24151" to get your promotional price.
Description
- Great choice for equipment parts that are heavy, have sharp edges, or packaging that requires surface sanitization post-sterilization
- DuPont Tyvek™/Polyester-based flexible film is lint-free, moisture and puncture resistant, extremely tough, and designed to be autoclaved
- The Tyvek™ side offers high breathability while providing a strong barrier from microbial contamination
- The clear film side offers high clarity along with strength and durability
- Should be heat sealed closed using a validate-able impulse, or continuous band heat sealer
- Each pouch has a CLASS A process indicator, which changes from pink to dark brown when exposed to steam
- When the peel-able seals are opened, virtually no airborne particulates are generated
- Recommended for sterilization of pharmaceutical equipment
- Manufactured and packaged in controlled cleanroom environment
- Works with both Impulse and Continuous Band Sealers
Specifications
Autoclave Bag | |
Certificate of Conformance (COC) | |
White | |
Steam Sterilization | |
Non-sterile | |
500/Pk. | |
15 in. | |
8 in. |
Autoclavable | |
Heat Seal | |
Single-use | |
Tyvek | |
Yes | |
15 x 8 in. | |
38.1 cm | |
20.3 cm |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Special Offers
-
Multiple Manufacturers
Cleanroom Essentials Extravaganza
Gear Up Your Controlled EnvironmentPromo Code: 24151Expires: 2025-05-02
Your input is important to us. Please complete this form to provide feedback related to the content on this product.