Learn More
OHAUS™ Heavy Duty Shaker
OHAUS™ Heavy Duty Shaker is designed for a wide range of applications with larger or heavier loads that require accurate and repeatable results.
Brand: OHAUS™ 30391886
4499.38 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Description
- Designed for applications with heavy-duty loads
- Shaker provides reproducible motion that is evenly distributed throughout the entire surface of the tray
- Digital model has a microprocessor controls, continuous or timed operation, patented Accu-Drive™ shaking system, and LED displays for speed and time

Specifications
51 mm | |
±1 rpm, above 100 rpm ±1% of set speed | |
230 V, 50/60 Hz, 2.5 A | |
2.5 A | |
CE, TUV | |
29.30 in. | |
74.40 x 91.40 x 17.00 cm | |
17.0 cm | |
74.40 cm | |
36.00 in. | |
91 cm | |
103.9 kg | |
Shaker, Heavy Duty, SHHD6850DG, EU | |
1 sec. to 160 hr. |
68 kg | |
15 to 300 rpm | |
-10°C to +60°C | |
Shaker | |
Aluminum Platform | |
74.40 cm | |
6.70 in. | |
29.30 in. | |
61 cm | |
91.40 cm | |
229.1 lb. | |
Digital | |
SHHD6850DG |
Special Offers
- Multiple Manufacturers
Your input is important to us. Please complete this form to provide feedback related to the content on this product.