missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HisTrap™ HP Prepacked Columns

Purify histidine-tagged proteins directly from homogenized, unclarified cells. Cytiva HisTrap™ HP Prepacked Columns are prepacked with Ni Sepharose™ High Performance and designed for simple, high-resolution purification of histidine-tagged proteins by immobilized metal ion affinity chromatography (IMAC).

Brand:  Cytiva 17-5248-02


 View more versions of this product

Product Code. 11773209

  • £676.00 / 25mL

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Prepacked with Ni Sepharose™ High Performance medium
  • Negligible nickel ion leakage
  • Pressure Max: 3 bar
  • Column material: polypropylene
  • 1 and 5mL columns
  • Compatible with a wide range of reducing agents, detergents, denaturants, and other additives
  • Manual operation with syringe, pump or chromatography system

Media
  • Matrix: 6% cross-linked agarose
  • Average particle size: 34μm
  • pH stability working range: 3 to 12

1mL columns

  • Bed Dimensions: 7 x 25mm
  • Flow velocity: 4mL/min.

5mL columns
  • Bed Dimensions: 16 x 25mm
  • Flow velocity: 5mL/min.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

5 mL
16 mm
4 mL/min. (1 mL), 5 mL/min. (5 mL)
3 to 12
4°C to 30°C
5 x 5 mL
0.6 in.
HisTrap HP are nickel-charged IMAC columns for high resolution his-tagged protein purification with high binding capacity for maximized recovery.
Polypropylene
6% Highly Cross-linked Agarose
5 bar (0.5 MPa, 70 psi)
Pre-packed Column
Product Suggestions

Product Suggestions

Videos
Safety and Handling
Show More
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cytiva HisTrap™ HP Prepacked Columns > Flow velocity: 5mL/min.; Bed Dimensions: 16 x 25mm; 5 x 5mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.