missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ Howard Leight™ Clarity™ C2 Earmuffs
Click to view available options
C2; Headband
Description
Includes
Headband strap
- Sound-management technology offers a noise-reduction rating of 23dB to enhance on-the-job communication through uniform attenuation
- Dielectric/plastic construction withstands use and abuse, while protecting workers in electrical environments
- Multiple-position wear allows flexibility in wear as an over-the-head, behind-the-head or under-the-chin earmuff
- Can be worn with other PPE, including visors, face shields, respirators and welding shields
- Headband strap provides additional security, keeping earcups in place when worn other than above the head
- Non-deforming outer headband provides better comfort, minimizes pressure on head and withstands rough treatment
- Quick-click height adjustment remains fixed during wear and snap-in ear cushions make replacement quick and easy
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Color | Metallic Blue |
For Use With (Application) | Industry, administration, agriculture, army, defence, ATEX environment, automotive and part manufacturer, aviation, building and construction catering chemical industries energy or electricity fire protection brigade |
Noise Reduction Rating (NRR) | 23 dB |
Product Type | Ear Muffs |
Dielectric | Yes |
Style | Headband |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'