missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Type III Soda Lime Glass Specimen Vial
Use these dependable vials for small sample collection, analysis or storage. Fisherbrand™ Type III Soda Lime Glass Specimen Vials are ideal for a range of diagnostic, pharmaceutical and healthcare applications.
£49.65 - £135.59
Specifications
Color | Clear |
---|---|
Material | Soda Lime Glass (Type 3) |
Closure Material | Polyethylene |
Closure Type | Push-in Cap |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | ||||||
14851582
|
Fisherbrand™
G050/28FB |
16 mL |
£65.30
Pack of 100 |
In Stock
Log in to see stock. ![]() |
||||||
14841582
|
Fisherbrand™
G050/18FB |
3 mL |
£111.00
Pack of 250 |
In Stock
Log in to see stock. ![]() |
||||||
14881582
|
Fisherbrand™
G050/29FB |
25 mL |
£72.00
Pack of 100 |
In Stock
Log in to see stock. ![]() |
||||||
14821582
|
Fisherbrand™
G050/26FB |
8 mL |
£52.32
Pack of 100 |
In Stock
Log in to see stock. ![]() |
||||||
14801582
|
Fisherbrand™
G050/17FB |
2 mL |
£135.59
Pack of 250 |
In Stock
Log in to see stock. ![]() |
||||||
14801592
|
Fisherbrand™
G050/30FB |
35 mL |
£83.17
Pack of 100 |
In Stock
Log in to see stock. ![]() |
||||||
14811582
|
Fisherbrand™
G050/20FB |
4 mL |
£49.65
Pack of 100 |
In Stock
Log in to see stock. ![]() |
||||||
Description
- Clear Type III Soda Lime Glass vial
- With push-in cap
Specifications
Clear | |
Soda Lime Glass (Type 3) | |
Polyethylene | |
Push-in Cap |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Type III Soda Lime Glass Specimen Vial