missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labnet™ Mini LabRoller Rotator with Rotisserie
Simple, yet versatile, end-over-end tube rotator. Labnet™ Mini LabRoller Rotator with Rotisserie is designed for mixing samples in both horizontal and vertical planes.
Brand: Labnet™ H5500-230V-EU
This item is not returnable.
View return policy
Description
- Compact design
- Wide selection of motions
- Noiseless operation
- Cold room compatible
- Dual format rotisseries
- Includes rotisserie H5500-02
- Other rotisseries are available (sold separately): H5500-15, H5500-50
- Holds various size tubes:
- 36 x 1.5 / 2.0mL
- 10 x 15mL and 12 x 5mL
- 6 x 50mL
- 2 x 96 well plates
- Can be installed inside the I5110A-230V-UK Labnet incubator
Specifications
230 V, 50/60 Hz | |
50/60 Hz | |
Rotator with one Rotisserie |
230 V | |
21.3 x 10.2 x 12.6 cm |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Labnet™ Mini LabRoller Rotator with Rotisserie > Speed: 20RPM
Spot an opportunity for improvement?Share a Content Correction