Learn More
Micronova™ Irradiated Cleanroom Pens
These low-sodium, indelible ink ballpoint pens feature a unique polypropylene barrel that limits particle generation and holds up to IPA, bleach and phenol wipe downs. Available irradiated, capped or click versions, and with black, blue or red ink.
Marque: Micronova™ PEN-16IRD
Code : 03
Informations supplémentaires : Weight : 1.00000kg
Description
Low-sodium ink
The Micronova Irradiated Cleanroom Ballpoint Pens, with low sodium ink and low particulate barrels, are designed for documentation and labeling in cleanrooms and aseptic environments. Gamma irradiated pens are suitable for Aseptic ISO 5 and other clean production areas.
- Ball point cleanroom pens with indelible, low sodium ink
- Designed for documentation and labeling in cleanrooms
- White, high-density polypropylene barrel
- Holds up to IPA, bleach and phenol wipe downs
- Capped or Retractable options available
- Black, blue or red ink
- Available gamma irradiated for aseptic environments
Spécification
HDPE | |
Retractable | |
Not Autoclavable | |
Cleanroom and Aseptic Environment Documentation and Labeling | |
Cleanroom Pen | |
0.7 mm Point Tip |
Blue | |
5.75 in. | |
No | |
Individually double bagged | |
Sterile |