missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Document Storage Boxes
Brand: Justrite™ 23306
This item is not returnable.
View return policy
Specifications
Large front opening | |
Red | |
Label pack with 2 blank labels and labels printed SDS and instruction manual | |
OSHA | |
15.75 in. | |
40 cm | |
3.5 in. | |
9 cm | |
0.25 in. | |
13.1 in. | |
33.3 cm |
Document Storage Box | |
Polyethylene | |
Used to keep important papers readily available while protecting them from moisture and dirt | |
2.25 x 10.75 x 13.25 in. (5.7 x 27.3 x 33.7 cm) | |
13.25 in. | |
33.7 cm | |
2.25 in. | |
5.7 cm | |
0.64c m | |
10.75 in. | |
27.3 cm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 11
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Justrite™ Document Storage Boxes > Large front opening; Lock hole dia.: 0.375 in.
Spot an opportunity for improvement?Share a Content Correction