missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Suitable for use in EU GMP ISO 5 Class A sterile cleanroom environments and laboratories
- Advanced CLEAN-DON™ technology for fast, simple and compliant aseptic donning that combines two donning steps into one
- Comfortable hoods are provided in a universal size
- Made from low-lint breathable SMS fabric with a cloth-like feel
- Contamination protection is ensured through high quality sterility assured material with high-strength bound and triple-stitched seams, and secure ties
- Individually vacuum-packed and efficiently double-bagged to save space
- PPE Cat III according to Regulation (EU) 2016/425
- Type 6 (PB) certified
- Certificate of Conformance by lot available online
- Certificate of Sterility by lot available online
Order Info
Gamma sterilized and individually bagged. Certificate of Irradiation available.
Greener Choice Claims
- Environmental benefits include:
- Recyclable
Specifications
Specifications
Product Type | Open Face |
Size | Universal |
Material | Polypropylene |
Color | White |
Closure Type | None |
Disposable | Single-use |
Latex Free | Yes |
Model | 88807 |
Sterility | Sterile |
Packaging Type | Triple-bagged, Vacuum Packaged |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Documents
Scientific Resources
Brochures
Kimtech Cleanroom Apparel Brochure
File size: 1.6 MB
Special Offers
-
Multiple Manufacturers
Cleanroom Essentials Extravaganza
Gear Up Your Controlled EnvironmentPromo Code: 24151Expires: 2025-05-02
Days
30Hours
10Minutes
44Seconds
52New Offer Save Up to 92%
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell Kimtech™ A5 Sterile Hood >
Spot an opportunity for improvement?Share a Content Correction