missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark Professional™ Kimtech™ A8 Clean Overalls

Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Description
- High performance chemical resistant fabric
- Innovative, ultra light fabric: 45 gsm
- Breathable
- Highly comfortable
- Compressed packaging to save space in the gowning room
Greener Choice Claims
- Environmental benefits include:
- Recyclable
Specifications
Specifications
Product Type | Cleanroom Coveralls |
Size | X-Large |
Material | SMS |
Color | White |
Disposable | Single-use |
Waist Style | Elastic |
Ankle Style | Elastic |
Cuff Style | Thumb Loop |
Neck Style | Collared |
Hood Type | Unhooded |
Show More |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 8
Documents
Scientific Resources
Brochures
Kimtech Cleanroom Apparel Brochure
File size: 1.6 MB
Be Your Best with Kimtech Cleanroom Gloves
File size: 9.3 MB
Special Offers
-
Multiple Manufacturers
Cleanroom Essentials Extravaganza
Gear Up Your Controlled EnvironmentPromo Code: 24151Expires: 2025-05-02
Days
8Hours
6Minutes
0Seconds
28
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kimberly-Clark Professional™ Kimtech™ A8 Clean Overalls >
Spot an opportunity for improvement?Share a Content Correction