missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Fast-Freeze™ Flasks, Complete Assembly

Fast-Freeze™ Flasks are easy to handle and fast to load.

Brand:  Labconco™ 7540000

 View more versions of this product

Product Code. 11380700

  • £152.00 / Each
Estimated Shipment: 30-04-2025
to see stock.
Explore more special offers
Add to basket

Requires : Adapters are required to attach flasks to freeze dry valves–40 and 80 mL flasks use a 0.5 in. (1.3cm) adapter; larger sizes use a 0.75 in. (1.9cm).
This item is not returnable. View return policy

Description

Description

Easy to handle and fast to load

  • Flat borosilicate glass
  • Silicone rubber snap-on tops provide reliable high-vacuum seals
  • Eliminate risk of contamination by vacuum grease; reduce spillage and sample loss
  • No easily misplaced small parts
  • Wide openings
  • Should be filled no more than one-third of the volume so a maximum surface area is achieved
  • Compatible with all major brands of freeze-drying equipment, including Labconco and Virtis™
Specifications

Specifications

1.33 in.
40 mL
Compatible with all major brands of freeze-drying equipment
7.6 cm
1.5 lb.
Wide
34 mm
1.27 cm
Borosilicate Glass
2.9 in.
Flask
Reusable
Flat
0.7 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Labconco™ Fast-Freeze™ Flasks, Complete Assembly > Capacity: 40 mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.