missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Ladies Coat 7463-White
Shop All Uvex Products
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Description
- Women coat
- Material: 66.5% polyester, 32% cotton, 1.5% antistatic. Fibers, 245 g / m²
- Color white
- Highest protection with antistat.
- Fiber - optimal charge reduction
- High rise arm construction
- Breast pocket on the left
- Two side pockets
- Turn-down collar standards: IEC 61340, OEKO-TEX™ Standard 100
- Sizes: XS-4XL
- Normal wash 60 ° C, do not bleach, dry Dryer, iron 2 points, chem. Cleaning mi perchlorethylene

Specifications
Specifications
Product Type | General Purpose Lab Coat |
Size | Large |
Gender | Women's |
Material | Cotton |
Color | White |
Closure Type | Press Studs |
Cuff Style | Tunnelized Elastic |
Disposable | Reusable |
Sterility | Non-sterile |
Resistance | None |
Show More |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 14
Special Offers
-
Multiple Manufacturers
Gear Up for Safety
Save up to 60% on gloves, apparel, and morePromo Code: 24131Expires: 2025-06-08
New Offer Shop Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Uvex™ Ladies Coat 7463-White >
Spot an opportunity for improvement?Share a Content Correction