missing translation for 'onlineSavingsMsg'
Learn More
Learn More
QRP Latex Antistatic Finger Cots
Shop All Cole-Parmer Products
Click to view available options
Size:
X-Large
Description
- Anti-Static Vacuum Sealed Latex Finger Cots ISO 5 (Class 100).
- Latex finger cots are washed, powder-free, and treated with an anti-static agent.
- Use to handle Class II static-sensitive devices with thresholds above 1000 V.
- Average surface resistivity is 5 X 1012 ohms.
- Each pack is double-bagged in ESD-safe packaging to prevent charge generation.
- Compliance:
- ISO Class 5. ASTM and IEST-RP-CC 005.3 standards.
- ESD Safe to ANSI/ESD S20.20-2014.
Specifications
Specifications
Certifications/Compliance | ISO Class 5 |
Cleanroom Class | Class 100 (ISO 5) |
Color | Pink |
Latex Free | No |
Material | Latex |
Powdered | Powder Free |
Product Type | ESD Finger Cot |
Size | X-Large |
Thickness (English) | 3 in. |
Thickness (Metric) | 76.2 mm |
Show More |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 10
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
QRP Latex Antistatic Finger Cots >
Spot an opportunity for improvement?Share a Content Correction