missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Liquid Scintillation Vials, Glass, 20mL

Made from WHEATON 180 low potassium borosilicate glass that conforms to ASTM E 438 , and Class A requirements. Background counts are consistent and low, and ultraviolet transmission is high.

Brand:  DWK Life Sciences 986590

223.77 GBP valid until 2025-05-31
Use promo code "24127" to get your promotional price.


 View more versions of this product

Product Code. 12437341

  • £303.00 / Pack of 500
Estimated Shipment: 12-11-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Available in two cap sizes (22-400 and 22-400), packed separately
  • Caps and cap liners available in a variety of materials to meet your needs
  • Dimensions (OD x H): 28mm x 61mm (with cap)
  • Packaged in 5 utility trays, with each partition tray holding 100 vials
  • Utility trays serve as a way to store your samples
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Foamed Polyethylene (cap)
28 mm
20 mL
Polypropylene
24-400
Clear
Borosilicate Glass
500
61 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    27

    Hours

    17

    Minutes

    8

    Seconds

    7
  • Multiple Manufacturers
    Explore our new promotion and get up to 70% off some of our most popular products.
    Promo Code: 24127

    Expires2025-05-31

    Days

    58

    Hours

    17

    Minutes

    8

    Seconds

    7
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
DWK Life Sciences Wheaton™ Liquid Scintillation Vials, Glass, 20mL > 24-400 PP Cap/Foamed PE Liner

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.