missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gibco™ Mammary Epithelial Growth Supplement (MEGS)
Mammary Epithelial Growth Supplement (MEGS)
Brand: Gibco™ S0155
This item is not returnable.
View return policy
Description
A sterile, concentrated (100X) solution intended for use as one component in a complete culture environment for the growth of human mammary epithelial cells. Each 5 ml bottle of MEGS contains all of the growth factors, hormones, and tissue extracts necessary for the culture of mammary epithelial cells and is the correct amount of supplement for a 500 ml bottle of Medium 171.When a 500 ml bottle of medium is supplemented with MEGS, the final concentrations of the components in the supplemented medium are:

Specifications
Store at -20°C in a non-frost-free freezer. | |
100 X | |
Sterile | |
5 mL | |
Human |
Epithelial Cells (Mammary) | |
Growth Supplement | |
Cascade Biologics™ | |
Dry Ice |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 12
User Guide: Human Mammary Epithelial Cell Basal Medium (formerly ''Medium 171'') and Mammary Epithelial Growth Supplement (MEGS)
Version: 4.0
File size: 56.4 kB
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Gibco™ Mammary Epithelial Growth Supplement (MEGS) > 5mL
For Research Use Only. Not for use in diagnostic procedures.
Spot an opportunity for improvement?Share a Content Correction