Learn More
Masterflex™ C-Flex™ L/S™ Precision Pump Tubing
Use this general purpose lab tubing for applications requiring high performance and long life. Masterflex™ C-Flex™ L/S™ Precision Pump Tubing combines biocompatibility of silicone with chemical resistance similar to Tygon™.
Brand: Masterflex™ 06424-13
50.07 GBP valid until 2025-04-13
Use promo code "24122" to get your promotional price.
Description
Use this general purpose lab tubing for applications requiring high performance and long life. Masterflex™ C-Flex™ L/S™ Precision Pump Tubing combines biocompatibility of silicone with chemical resistance similar to Tygon™.
- Exceptional tensile and tear strength, good biocompatibility, low gas permeability and a smooth surface
- Custom extruded to fit Masterflex™ pumps
- Provides longer life than other platinum and peroxide silicone tubing formulations
- ery low protein binding
- Heat sealable, weldable
- Better resistance to pH fluctuation
- Complies with USP Class VI, EP, REACH, RoHS, ADCF
- Economical
- Opaque White
Specifications
Autoclavable | |
C-Flex | |
For general-purpose lab uses requiring high performance and long life | |
13 | |
1/16 in. | |
Low | |
40 psi | |
135°C |
0.8 mm | |
760 cm | |
-40°C | |
0.06 to 36mL/min. | |
8.8 m | |
Opaque White | |
660 mm | |
Tubing |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
Days
8Hours
1Minutes
57Seconds
47
Your input is important to us. Please complete this form to provide feedback related to the content on this product.