missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Precision Modular Drive

Meter and transfer fluids with accuracy and repeatability using modular pump drives. Masterflex™ L/S™ Precision Modular Drives feature reversible pumping and allow you the flexibility to separate the motor from the controller.

Brand:  Masterflex™ 07557-10

1919.00 GBP valid until 2025-04-13
Use promo code "24122" to get your promotional price.


 View more versions of this product

Product Code. 13427099

  • £2020.00 / Each
Estimated Shipment: 18-07-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Meter and transfer fluids with accuracy and repeatability using modular pump drives. Masterflex™ L/S™ Precision Modular Drives feature reversible pumping and allow you the flexibility to separate the motor from the controller.

Modular drives let you place motor and controller where convenient—ideal for limited spaces, hoods, or isolation chambers. Remote control capabilities via a DB9 female connector on back of drive: Speed control input 4 to 20 mA or 0 to 10 V. Pump direction (CW/CCW) via open collector or contact closure. Start/stop via open collector or contact closure.
  • Three-digit LED display shows motor rpm allows you to confirm speed setting at a glance
  • Membrane keypad for easy up-front control of speed, direction and start/stop
  • Reversible motor; purge tubing before or after pumping; pump fluid in either direction
  • Powerful motors let you stack 2 or 4 pump heads for increased flow rates and for multichannel applications
  • Separate speed and power control; maintain speed setting while turning pump on/off
  • Splash-resistant ABS plastic controller housing is IP33 rated; drive housing is epoxy finished steel, IP33 rated

Order Info

FlowRate

Specifications

Specifications

CE, ISO 9001 : 2008
90 to 260 V 50/60 Hz 75 w
50/60 Hz
6 ft. (1.8-m) line cord with IEC 320/CEE22 socket
07557-10
11.4 cm
11.1 cm
Precision Modular Drive
90 to 260 VAC
LED
0.06 to 580 mL/min.
IP 33
Steel
Reversible
27.3 cm
0.25%
75 w
1 to 100 rpm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Masterflex™ L/S™ Precision Modular Drive > Flow Rate: 580mL/min.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.