Learn More
Masterflex™ Masterflex L/S™ Variable Speed Analog Console Pump with Multichannel Pump Head
Masterflex L/S™ Variable Speed Analog Console Pump offers precise ±0.25% speed control for accurate flow regulation. The large LED display and LED indicators confirm motor rpm and motor direction at a glance. The complete pump systems include all you need to start pumping.
Brand: Masterflex™ 77926-10
3270.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- Don't lose control of your metering applications; digital display gives you precise control
- Accurate and repeatable settings with 3-digit LED display of rpm
- Pump fluid in either direction with reversible motor, perfect for purging tubing
- Choose multichannel systems for synchronous flow from all channels
- Maximize processes in a minimal footprint by stacking splash-resistant, IP33-rated drives
Specifications
±0.25% (1 rpm at 600 and 300 rpm; 0.1 rpm at 100 rpm) | |
LED | |
1 to 100 rpm | |
L/S™ Drive 07528-30, Multichannel Pump Head 07535-04, and L/S 16 Tygon™ 2-Stop Tubing 06416-16 | |
07536-04 (L/S™ 4-Channel Pump Head) | |
34.9 x 21.08 x 21.59 cm (13.74 x 8.3 x 8.5 in.) | |
50/60 Hz |
Digital Variable Speed | |
1.88 to 188 mL/min. | |
Yes | |
ABS Plastic, Aluminum | |
06416-16, 8/Pk. (Tygon™ Lab Two-Stop Tubing Set, L/S™ 16) | |
90/260 VAC |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.