Learn More
Masterflex™ Stainless Steel Rotor Cartridge Pump Heads
Use this multi-channel pump head for synchronous, multichannel flow from up to 8 channels. MasterFlex™ Stainless Steel Rotor Cartridge Pump Heads are designed for fast tubing changes without removing the pump head.
Brand: Masterflex™ 07519-05
Description
- Load pump heads with 1 to 8 cartridges
- Mix large and small cartridges—one large cartridge occupies the same space as two small one
- Cartridge heads are available with three or four rollers; the greater the number of rollers, the lower the pulsation in the flow
- Require drives with a minimum of
- 1⁄10hp and a maximum of 600rpm
- Includes mounting hardware and hex key tool
Specifications
0.074 to 1700 mL/min. | |
8 | |
Tangential, adjustable | |
Cartridge Pump Head | |
1 to 600 rpm |
For fast tubing changes | |
3 | |
1 Each | |
Stainless Steel |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.