missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Meker Burner, Natural Gas

Fitted with a perforated steel head, which gives off multiple small but very hot flames.

Brand:  Fisherbrand™ 4101/22

 View more versions of this product

Product Code. 12872154

  • £45.45 / Each
Estimated Shipment: 02-05-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • The hottest flame temperature for all natural gas burners is between 900° and 1000°C at the tip of the blue flame cone
  • Constructed utilizing a heavy pressure diecast base painted in a blue chemically resistant acrylic finish
  • All burners tested for flame quality and leakage prior to packing
  • Tests are carried out at the standard gas pressure for each specific type gas
  • Temperatures dependent on mains pressure and the chemical construction of the gas which varies in different parts of the world
  • Standard mains pressure for natural gas is 20 millibars
  • Not fitted with an air regulator
Specifications

Specifications

Meker Burner
24 mm
1 Ea.
Natural Gas
162 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Meker Burner, Natural Gas > Gas Type: Natural/Methane

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.