Learn More
BRAND™ Microcentrifuge Tube Racks
Designed to hold 1.5mL microcentrifuge tubes.Microcentrifuge Tube Racks are constrcuted of autoclavable polypropylene with an operating temperature range between -20°C to +90°C.
£18.65 - £92.45
Product Code | Brand | Color | Positions | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Positions | Quantity | Price | Quantity & Availability | ||||
12095322
|
BRAND™
4341052 |
Red | 128 | 5/Pk. |
£92.45
Pack of 5 |
In Stock
Log in to see stock. |
||||
10203351
|
BRAND™
4341002 |
Red | 84 | 5/Pk. |
£80.05
Pack of 5 |
Estimated Shipment: 20-05-2025
Log in to see stock. |
||||
10354741
|
BRAND™
780605 |
White | 20 | 1 |
£18.65
Each |
In Stock
Log in to see stock. |
||||
Description
Designed to hold 1.5mL microcentrifuge tubes. BrandTech™ BRAND™ Microcentrifuge Tube Racks are constrcuted of autoclavable polypropylene with an operating temperature range between -20°C to +90°C. The 84-tube and 128-tube versions fit 1.5mL tubes and are stackable with alphanumeric markings, while the 20-tube version has numbered positions and will fit either 1.5mL tubes or 0.5mL tubes with an adapter.
- Manufactured of autoclavable polypropylene (121°C, 2 bar; acc. DIN EN 285).
- BRAND™ Microcentrifuge Racks are available in 20-, 84-, and 128-tube versions.
- The 84-tube and 128-tube versions fit 1.5mL tubes, are stackable with alphanumeric markings
- Operating temperature range -20°C to +90°C.
- The 20-tube version has numbered positions, and will fit either 1.5mL tubes or 0.5mL tubes with an adapter (Cat. No. 780608).
- Also holds microcentrifuge tubes from other manufacturers.
Specifications
Microcentrifuge Tube Rack | |
Polypropylene |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.