missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICROFLEX™ 93-244 Extra Long Nitrile Gloves
Shop All Ansell Products
Click to view available options
Size:
10.5/11
5.5/6
6.5/7
7.5/8
8.5/9
9.5/10
Description
- ASTM D6978, ISO 13485, ISO 9001 certified
- Provide 33% longer, up-to-the-elbow personal protection in high risk situations
- Tested against 10 commonly used chemicals in the Sterilization Department and against 9 cytostatics
- Improved cuff design to prevent glove from rolling down
- Disposable to minimize cross-contamination occurrences
- Offers reliable protection in a broad range of applications in healthcare settings
Specifications
Specifications
Certifications/Compliance | CE 0493, Category III, FDA21 CFR 177-2600-US Food Contact Approved, ISO 13485, ISO 9001 |
Certifications/Compliance (Europe) | EC 1935/2004, EC 2023/2006, EN 16523-1, EN 374-2 and -4, EN ISO 374-1:2016, EN 420:2003 + A1:2009, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-5:2016 |
Accelerator Free | No |
Applications | Healthcare |
AQL | 1.5 |
Color | Blue |
Disposable | Single-use |
Exterior Finish | Fully Textured |
Finger Thickness (English) | 6.7 mil |
Finger Thickness (Metric) | 0.17 mm |
Show More |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell MICROFLEX™ 93-244 Extra Long Nitrile Gloves >
Spot an opportunity for improvement?Share a Content Correction