Learn More
Hamilton™ Microliter™ and Gastight™ Syringes: Model 701 for Agilent 7673, 7683, 7693 and 6850 ALS GC
Designed to work with Agilent 7673, 7683, 7693 and 6850 Automatic Liquid Sampler (ALS) gas chromatography (GC) autosamplers
Brand: Hamilton™ 80390
Description
Microliter syringes have a stainless steel plunger that is hand fitted to the glass barrel and are designed for liquid sampling.
Syringe Terminations
- Cemented Needle (N) - For low volume syringes the needles are cemented into the glass syringe barrel at a point corresponding to the zero graduation mark. With this termination, dead volume is limited to the internal volume of the needle. Not autoclavable. Needle gauge is determined by the syringe volume and are not user-selectable.
- Removable Needle (RN) - The needles are removable and are a Hamilton-specific design. The design allows the needles to seat precisely at the zero graduation mark of the syringe. Users can select the needle gauge, length, and point style to optimize the syringe for custom applications. Additionally, this termination allows for a removable needle without increasing the dead volume of the syringe and is ideal when there is a risk of the needle clogging. Autoclavable when disassembled. Repeated autoclaving will shorten syringe life.
Needle Point Styles
- Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 23s or 26s
- Point Style AS - Special conical style needle point used on autosampler syringes the non-coring needle point is recommended for septum penetration. Available gauges: 23s, 26s, 23s-26s
Specifications
Borosilicate Glass (Barrel), Stainless Steel (Plunger) | |
0.019 in. | |
0.34 mm | |
0.26 in. | |
6.6 mm | |
1.7 in. | |
43 mm | |
2000 psi | |
50°C | |
701 N (Cemented Needle) | |
10°C | |
10 μL | |
Agilent 7673, 7683, 6850 Automatic Liquid Sampler, Gas Chromatography Autosamplers |
23s G | |
0.0133 in. | |
0.0238 in. | |
0.485 mm | |
0.64 mm | |
1.71 in. | |
Microliter Syringe | |
122°F | |
50°F | |
AS | |
6 Pk. | |
Cone | |
Cemented |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.