missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ M-Zone™ MicroDispenser™ Touch-Free Soap Dispenser
BIOPHARMA

A touch-free, hand care dispensing system that offers hassle-free, wall-mount installation and a gravity-fed pump, for simple bottle replacement and efficient battery use. Bulbs easily attach to soaps and sanitizers for use with the dispenser.

Brand:  Micronova™ ICDISP-3

102.94 GBP valid until 2025-04-18
Use promo code "24095" to get your promotional price.


Product Code. 11912475

  • £120.64 / Each
In Stock
to see stock.
Explore more special offers
Add to basket

Description

Description

Combines touch-free dispensing with no-hassle installation and easy change out of bottles

The M-Zone™ MicroDispenser™ Touch-Free Soap Dispenser is designed for use with a choice of ICCAP Dispensing Capsules that screw onto the corresponding 500 mL replaceable bottles and snap into the well of the dispenser. When the electronic beam is broken by a hand passing under the unit, the bubble on the spout depresses to dispense either 1 or 2 mL of hand care into the palm.

  • Touch-free hand care dispenser
  • Wall mount with drip tray
  • Hassle-free installation and bottle replacement
  • Compact, gravity-fed unit, without the need for tubing
  • Efficient battery use
  • For use with a choice of ICCAP Dispensing Capsules:
    • ICCAP-16 - Green 2 mL dispensing capsule for soaps and sanitizer
    • ICCAP-17IR - Blue 1 mL dispensing capsule for sterile IPA or sanitizer
  • Designed for use with the Micronova hand care 500 mL replacement bottles:
    • Hy-G-Clenz - antibacterial soap, Aquahol - sterile alcohol, NovaClenz - hand sanitizer and LoNa - low sodium hand soap
Specifications

Specifications

Hand Soap Dispenser
Non-sterile
OSHA and CDC
Requires AA Batteries; Requires Handcare 500 mL bottles and ICCAP-16 or ICCAP-17IR
5 in.
Plastic
12 cm
No
Not Autoclavable
White
Pharmaceutical, Biomedical, Healthcare
13 cm
500 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number047199-000 Certificate TypeCertificate of Compliance Date31/12/2024 Catalog NumberICDISP-3
Lot Number046338-000 Certificate TypeCertificate of Compliance Date11/12/2024 Catalog NumberICDISP-3
Lot Number045493-000 Certificate TypeCertificate of Compliance Date15/10/2024 Catalog NumberICDISP-3
Lot Number045667-000 Certificate TypeCertificate of Compliance Date16/09/2024 Catalog NumberICDISP-3
Lot Number043747-000 Certificate TypeCertificate of Compliance Date17/06/2024 Catalog NumberICDISP-3
Special Offers

Special Offers

  • Multiple Manufacturers
    Use code 24095 to receive this promotion.
    Promo Code: 24095

    Expires2025-04-15

    Hot Deal

    *Discount will apply to qualifying orders received by Fisher Scientific between 17/03/2025 and 15/04/2025 subject to availability of the product in stock. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy or if the product is no longer available in stock. Other restrictions may apply.

    Terms & Conditions Learn More
  • Multiple Manufacturers
    Gear Up Your Controlled Environment
    Promo Code: 24151

    Expires2025-05-02

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Micronova™ M-Zone™ MicroDispenser™ Touch-Free Soap Dispenser > M-Zone MicroDispenser

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.