Learn More
Axygen™ Mini Tube System
Polypropylene tube system for compound library storage
Marque: Axygen™ MTS-11-C-R
389.94 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Axygen™ Mini Tube Systems are available in 0.65 mL single mini tube or 1.1 mL single mini tube. They are also available in 8-cap or 12-cap strip format. Mini Tube System racks are compatible with Beckman Coulter, Tecan, and other automation workstations.
- Rack features a one-way lid design and alpha-numeric grid
- Molded-in condensation rings on the lid minimize cross contamination

Spécification
Autoclavable | |
Clear | |
Rack | |
Beckman, Tecan, Zymark | |
960/Pk. | |
Non-sterile | |
Microtube |
1.1 mL | |
Polypropylene | |
Ensures positive sample identification | |
Alpha numeric grid, one way lid | |
96/Rack, 10 Racks/Pk., 5 Packs/Cs. | |
Round |
Suggestions de produits
Customers who viewed this item also viewed
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.