missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bryson Packaging™ Polyethylene Bags
Transparent and excellent for shipping, storage and as sample bags.
Brand: Bryson Packaging™ BAJ-340-170R
Description
- Available in a wide range of sizes/capacities
- With resealable strips
Specifications
Resealable Write-On Bag | |
Ideal for storing stationery and sending samples | |
50 μm | |
457 mm |
Clear with White Bars | |
Polyethylene | |
330 mm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bryson Packaging™ Polyethylene Bags > 330W x 457mmD; 100Pack
Spot an opportunity for improvement?Share a Content Correction