missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ MiniMax Magnetic Stirrer

Stirs 1L of liquid at up to 2, 000rpm. Fisherbrand™ MiniMax Magnetic Stirrer is manufactured from a tough polypropylene with a clear, chemically resistant polycarbonate top. Includes instructions, stir bar and power adapter.

Brand:  Fisherbrand™ 10083-58

209.64 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.


Product Code. 11577493

  • £283.00 / Each
In Stock
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Powerful enough to stir 1L of liquid at up to 2, 000rpm
  • Manufactured from a tough polypropylene with a clear, chemically resistant polycarbonate top
  • With instructions, stir bar and power adapter
Specifications

Specifications

350 to 2000 rpm
230 V
143 mm
230V, 50Hz
With Stir Bar and Power Adapter
400 g
Polypropylene
143 x 143 x 66 mm (H x W x D)
143 mm
50 Hz
Magnetic Stirrer
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Up to 60% off
    Promo Code24119

    Expires2025-04-30

  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    28

    Hours

    22

    Minutes

    45

    Seconds

    18
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ MiniMax Magnetic Stirrer > Capacity: 1000mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.