missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Plas Labs™ Model 818 Basic Glove Box
The Plas Lab Model 818 Basic Glove Box is a basic model that fits general laboratory isolation applications, but is easily modified for more specialized uses.
Brand: Plas Labs™ 818-GB/EXP
Includes: White ambidextrous Hypalon gloves
Description
Compact, portable and lightweight glove boxes for isolating sensitive research studies from a hostile exterior environment.
- Optically clear, one piece acrylic top
- Coved, easy-to-clean corners with no hidden dark spots
- Double-layered, closed cellular neoprene gasketing system
- Ambidextrous, white Hypalon™ gloves provide superior chemical and UV resistance; stainless-steel 0-rings for gloves
- Adjustable vacuum gauge on transfer chamber
- Four ground key cock valves for purging
- White leveling tray for transferring liquids through the transfer chamber
- All clamps fully adjustable to compensate for wear
- Transparent transfer chamber, 12L x 11 in. l.D.
11-389
- Matched die-molded, bright white bottom
- Multistation model
- Two sets of glove ports
Certifications
Included multiple-outlet electrical strip is UL listed, CA approved and hospital grade.
Services
One year
Specifications
Glove Box | |
35 in. | |
89 cm | |
General laboratory isolation applications in pharmaceutical, biotech, animal science, waste management, industrial/contract research, cleanroom facilities, microelectronics assembly, chemical labs and plasma welding | |
31 in. | |
17.3 cu. ft. | |
41 in. | |
104 cm |
UL, CA | |
28 in. | |
71 cm | |
38 in. | |
97 cm | |
55 in. | |
140 cm |
PLA001 ENCEINTE
File size: 264.2 kB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Plas Labs™ Model 818 Basic Glove Box > Single Station
Spot an opportunity for improvement?Share a Content Correction