missing translation for 'onlineSavingsMsg'
Learn More

n-Dodecane, 99%, Thermo Scientific Chemicals

Brand:  Thermo Scientific Alfa Aesar 031324.36

98.30 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.



 View more versions of this product

Regulatory: This product is under excise duties on energy product according to EU directive 2003/96/EEC.

Product Code. 11397448

  • £98.79 / 500g

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

n-Dodecane is used as a solvent and a distillation chaser. It finds application as a diluent for tributyl phosphate (TBP) in reprocessing plants and as a possible surrogate for kerosene-based fuels in jet. It is an active component of scintillator as well as used in lubricants and greases.

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

-10°C
500 g
Liquid
215°C to 217°C
99%
Product Suggestions

Product Suggestions

Videos
Safety and Handling
Show More
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot NumberM03K031 Certificate TypeCertificate of Analysis Date09/01/2024 Catalog Number031324.22,031324.14,031324.36
Lot NumberU01J004 Certificate TypeCertificate of Analysis Date08/08/2023 Catalog Number031324.22,031324.14,031324.36
Lot NumberN27J026 Certificate TypeCertificate of Analysis Date09/05/2023 Catalog Number031324.36
Lot NumberY22I007 Certificate TypeCertificate of Analysis Date06/01/2023 Catalog Number031324.22,031324.14,031324.36
Lot NumberR31I002 Certificate TypeCertificate of Analysis Date21/06/2022 Catalog Number031324.22,031324.14,031324.36
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
n-Dodecane, 99%, Thermo Scientific Chemicals > 500g

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.