Learn More
Thermo Scientific™ Nalgene™ Autoclavable Polypropylene Desiccators: Blue body with clear polycarbonate cover

View contents easily with these autoclavable polypropylene desiccators, featuring a transparent PC cover and robust body resistant to all solid desiccants.
Brand: Thermo Scientific™ 5315-0150
39.67 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Alert:
Do not use concentrated acids as desiccants.
Description
View contents easily with Thermo Scientific™ Autoclavable Polypropylene Desiccators, featuring a robust body and high resistance to all solid desiccants. These desiccators have a transparent polycarbonate cover. The small size (5315-0150) comes with a 140 mm aluminum plate. The plate for the large size (5309-0250) is sold separately.
- Clear polycarbonate (PC) cover has recessed rim to keep grease off benchtop when cover is set down
- No gasket required, only grease is needed
- Large desiccator (Cat. No. 5310-0250) takes any standard 230mm desiccator plate such as Cat. No. 5312-0230 (sold separately)
- Autoclavable; repeated autoclaving will reduce the life of the product

Specifications
Autoclavable | |
Top Loading | |
3.4 in. | |
1 | |
149 mm | |
7.125 in. | |
181 mm |
Desiccator PP/PC 150mm | |
Polypropylene, Polycarbonate | |
1 | |
5.88 in. | |
5.87 in. | |
149 mm |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
1425734 | Certificate of Compliance | 16/04/2025 | 5315-0150 |
1299130 | Certificate of Compliance | 10/12/2024 | 5315-0150 |
1415977 | Certificate of Compliance | 31/10/2024 | 5315-0150 |
1411216 | Certificate of Compliance | 12/08/2024 | 5315-0150 |
1405517 | Certificate of Compliance | 17/05/2024 | 5315-0150 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.