Learn More
Thermo Scientific™ Nalgene™ LDPE Sample Vials with Closure

Store samples securely in these LDPE sample vials with closure, which have a friction-fit, snap closure and will not shatter like glass.
Brand: Thermo Scientific™ 6250-9075
20.67 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Store samples securely in Thermo Scientific™ Nalgene™ LDPE Sample Vials with Closure, which have a friction-fit, snap closure and will not shatter like glass or polystyrene vials.
Features:
- Straight sided vials allow easy access for filling and emptying
- Friction-fit closures are completely removable and snap in place for convenient vial access
- Translucent wall allows user to see if vials are filled or empty
- Low density polyethylene is impact resistant and shatterproof even at temperatures down to -100°C

Specifications
Sample Vial LDPE 75mL | |
LDPE | |
144 | |
Nalgene | |
Friction-fit Snap Closure | |
144 Cases, 12 Pk. | |
Vial |
37.3 mm | |
75 mL | |
12 | |
75 mL | |
107.3 mm | |
Certificate of Analysis (COA), Certificate of Conformance (COC) |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
7454070010 | Certificate of Compliance | 17/04/2025 | 6250-9075 |
7431654010 | Certificate of Compliance | 10/02/2025 | 6250-9075 |
7289157010 | Certificate of Compliance | 18/08/2018 | 6250-9075 |
7182582010-COC | Certificate of Compliance | 12/04/2017 | 6250-9075 |
7177047020-COC | Certificate of Compliance | 12/04/2017 | 6250-9075 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.