missing translation for 'onlineSavingsMsg'
Learn More
Thermo Scientific™ Nalgene™ PMP Griffin Low-Form Plastic Beakers Product Code.: 10403691
In Stock
to see stock.
Add to basket

Thermo Scientific™ Nalgene™ PMP Griffin Low-Form Plastic Beakers
GREENER_CHOICE

Product Code. 10403691
2000 mL
Click to view available options
Capacity (Metric):
50 mL
100 mL
150 mL
250 mL
400 mL
600 mL
1000 mL
2000 mL
4000 mL
This item is not returnable. View return policy
Not for use on hot plates.

Product Code. 10403691

Brand: Thermo Scientific™ 12032000

In Stock
to see stock.
Edge
Add to basket
Add to basket
This item is not returnable. View return policy
Not for use on hot plates.

Continuously use these transparent, PMP beakers with easy-to-read, silk-screened graduation at temperatures of 150°C with intermittent service to 175°C.

Continuously use Thermo Scientific™ Nalgene™ PMP Griffin Low-Form Beakers at temperatures of 150°C with intermittent service to 175°C. These polymethylpentene beakers have the transparency of glass, excellent chemical resistance and heat tolerance. All sizes of beakers have easy-to-read, silk-screened graduations.

  • Transparent PMP material allows for a clear view of beaker contents
  • No-drip, single-spout design provides precision pouring control
  • With ribs for easy stacking
  • Silk screened with graduations, size code, resin code, catalog number, max. temperature and “No Flame” symbol for easy identification and safe use
  • Autoclavable/Graduated/Transparent
  • Meets ISO/DIN 7056 International Standards for Laboratory Plasticware Accuracy
Greener Choice Claims
  • Environmental benefits include:
    • Renewable Energy
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Description Beaker Griffin Low-Form PMP 2000 mL
Capacity (Metric) 2000 mL
Material PMP
Graduation Range 200 to 2000 mL
Increments 100 mL
Quantity 1/Pk.; 4/Cs.
Type Beaker
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Certifications/Compliance ISO/DIN 7056
Scale 200mL to 2000mL in 100mL increments
Style Griffin, Low Form
Show More Show Less

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number7403874010 Certificate TypeCertificate of Compliance Date29/10/2022 Catalog Number1203-2000
Lot Number7394785010 Certificate TypeCertificate of Compliance Date08/06/2022 Catalog Number1203-2000
Lot Number7373388010 Certificate TypeCertificate of Compliance Date14/05/2022 Catalog Number1203-2000
Lot Number7385346010 Certificate TypeCertificate of Compliance Date13/05/2022 Catalog Number1203-2000
Lot Number7340484010 Certificate TypeCertificate of Compliance Date21/10/2021 Catalog Number1203-2000
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nalgene™ PMP Griffin Low-Form Plastic Beakers >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.