Learn More
Thermo Scientific™ National Assembled Standard Opening Vial, Cap and Septum Kits
Thermo Scientific™ National Assembled Standard Opening Vial, Cap and Septum Kits provide convenience, efficiency and stackable storage options.
Brand: Thermo Scientific™ C4013-58AW
47.25 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Thermo Scientific™ National Assembled Standard Opening Vial, Cap and Septum Kits provide convenience, efficiency and stackable storage options.
- Packaged in convenient vial trays with clear covers or in economical polybags
- Vial trays are stackable for easy storage
- All caps are manufactured from virgin polypropylene unless noted
Includes:
100 vials with pre-attached caps and septa

Specifications
Black | |
Amber Glass; ID patch; PP Black Cap; Red PTFE/White Silicone septum; in storage tray | |
Glass, PTFE, Silicone | |
PTFE/Silicone | |
Polypropylene | |
8-425 |
Red/White | |
Amber | |
2 mL | |
Storage Tray | |
Polypropylene, Flanged |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Days
0Hours
3Minutes
17Seconds
1
Your input is important to us. Please complete this form to provide feedback related to the content on this product.