missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Needle Holder KOLLE with Plastic Handle
Grip needles firmly with the Bochem™ Needle Holder KOLLE with Plastic Handle.
Brand: Bochem™ 12000
This item is not returnable.
View return policy
Description
- With or without needle
- Aluminum or stainless steel
Specifications
230 mm | |
Needle holder KOLLE | |
With Plastic handle | |
1 Ea. |
Aluminum | |
Needles | |
110 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bochem™ Needle Holder KOLLE with Plastic Handle > Diameter: 6mm
Spot an opportunity for improvement?Share a Content Correction