Learn More
Norell™ Standard Series™ 5mm Economy NMR Sampling Tubes
Excellent for monitoring reactions, scouting for new compounds or doing routine NMR. Norell™ Standard Series™ NMR Sampling Tubes have been developed for quality and precision and are the top choice for today's scientist.

£42.40 - £835.00
Specifications
Material | Borosilicate Glass |
---|---|
Product Type | NMR Sample Tube |
Diameter (Metric) Outer | 4.9 mm |
Diameter (Metric) Inner | 4.2 mm |
For Use With (Application) | Routine NMR |
Product Code | Brand | Length (Metric) | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Quantity | Price | Quantity & Availability | |||||
12882336
![]() |
Norell
ST500-7 |
178 mm | 100 Pack |
£239.79
Pack of 100 |
Estimated Shipment: 11-04-2025
Log in to see stock. |
|||||
12892336
|
Norell
ST500-8 |
203 mm | 100 Pack |
£835.00
Pack of 100 |
In Stock
Log in to see stock. ![]() |
|||||
12812346
|
Norell
ST550-8 |
203 mm | 5 Pack |
£42.40
Pack of 5 |
Estimated Shipment: 14-04-2025
Log in to see stock. |
|||||
12802346
|
Norell
ST550-7 |
178 mm | 5 Pack |
£49.45
Pack of 5 |
In Stock
Log in to see stock. ![]() |
|||||
Description
- For auto-sampling systems and high-throughput NMR
- Polished ends to make tubes less susceptible to breaking
- Colored caps included
- Virtually all bottom and wall variation has been eliminated, greatly improving shimmering times and sample reproducibility
- Disposable
Specifications
Borosilicate Glass | |
4.9 mm | |
Routine NMR |
NMR Sample Tube | |
4.2 mm | |
Cap |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.